Passive Whole Room Freshener Dispenser in Black
Passive Whole Room Freshener Dispenser in Black
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1512-
Pick Up: Not available
-
Shipping: Not available
Product Details
- EASY TO MAINTAIN. Simple installation and easy access design makes maintenance a breeze.
- BATTERY FREE. Freshness with even less maintenance.
- FOR SMALLER AND/ OR WELL-VENTED RESTROOMS. Place anywhere there is good airflow. Passively distributes fragrance for freshness throughout the restroom.
- VOC COMPLIANT. Compliant for VOC content with applicable federal and state regulations. No liquids or sprays are used.
- SUSTAINED RELEASE. Provides freshness for at least 3 days.
- MATCHING FRAGRANCES. On-trend fragrances are the same across the GP PRO ActiveAire® Air Care System, so you can be confident your restrooms will provide a consistent and more welcoming experience for everyone.
Specifications
- Color Finish Name:
- Black
- Depth:
- 4-3/50 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 6-83/100 in
- SCAQMD Compliant:
- No
- Width:
- 3-23/100 in