Plug-In AC Power Kit for 59466 Towel Dispenser in Grey
Plug-In AC Power Kit for 59466 Towel Dispenser in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Plugs into a standard 11V AC outlet making installation easy
- No batteries to purchase or replace saves money and eliminates maintenance time
- The 24V transformer in the kit is UL listed, double insulated, and equipped with a standard 3 pole NEMA plug intended for mounting into a standard 12V NEMA duplex outlet.
- Saves on battery disposal fees and reduces environmental impact
- Eliminates service interruptions due to low batteries
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 59466 Towel Dispenser
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 9 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- UL Listed:
- Yes
- Weight:
- 1.400 lb
- Width:
- 5-1/4 in