Plug-In AC Power Kit for 59466 Towel Dispenser in Grey with Black
Plug-In AC Power Kit for 59466 Towel Dispenser in Grey with Black
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 32-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The 24V transformer in the kit is UL listed, double insulated, and equipped with a standard 3 pole NEMA plug intended for mounting into a standard 12V NEMA duplex outlet.
- UL ECOLOGO® Certified for reduced environmental impact. View specific attributes evaluated at UL.COM/EL UL-175
- SKU 59479 is a 11VAC to 24VAC converter, designed to work with GP towel dispensers, including the enMotion®, SKU Nos.59466
- This product meets Green Seal™ Standard GS-1 based on chlorine free processing, energy and water efficiency, and content of 1% recovered material with a minimum of 5% post-consumer material. GreenSeal.org.
- Can help earn LEED credits
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 59466 Towel Dispenser
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey/Black
- Depth:
- 9 in
- GSA Approved:
- No
- Height:
- 2-3/8 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- UL Listed:
- Yes
- Weight:
- 1.300 lb
- Width:
- 5-1/4 in