12 in. 2-Ply Center-Pull Perforated Paper Towel in White (Case of 6)
Preference® 12 in. 2-Ply Center-Pull Perforated Paper Towel in White (Case of 6)
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 50-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- These towels are ideal for using in a variety of facilities, including manufacturing, education, and stadiums
- Delivers 52 2-Ply quilted towels from an easy-to-dispense center pull roll
- 1% more towels per case versus our original roll yet roll still fits in the same size dispenser
- Includes 520 sheets/roll
- Two-ply
- For use with the hands-free Preference® center-pull towel dispenser system (sold separately)
Specifications
- Collection:
- Preference®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 8-22/25 in
- Length:
- 23-63/100 in
- Material:
- Paper
- Package Quantity:
- Case of 6
- Product Type:
- Centerfeed Towel
- Weight:
- 20.530 lb
- Width:
- 16 in