16-1/2 x 16-1/2 x 56-3/4 in. Hand Sanitizer Stand in Black
Preference® 16-1/2 x 16-1/2 x 56-3/4 in. Hand Sanitizer Stand in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sleek, modern design helps complement decor
- An attached sanitizer tray helps prevent drips
- Portable–place exactly where guests and employees need hand hygiene the most
- Mounting bracket, which comes with every new dispenser, can be easily attached
- Easy to assemble and clean
- Signage options available to help promote proper hygiene
Specifications
- Collection:
- Preference®
- Color Finish Name:
- Black
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 56-3/4 in
- Product Type:
- Hand Sanitizer Stand
- Spout Reach:
- 16-1/2 in