Georgia-Pacific

Preference® 4-1/2 in. 2-Ply Bathroom Tissue in White (Case of 80)

Part #G1828001  |  Manufacturer Part #18280/01

Length:

23-3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Delivers the softness, quick absorbency, durability and thickness patrons appreciate
  • Iris floral emboss on every sheet creates a look of elegance and quality people notice
  • Safe for all standard sewer and septic systems
  • Contains at least 2% Post-Consumer Recycled Fiber. Meets or Exceeds EPA Comprehensive Procurement Guidelines
  • Can help earn LEED credits
  • Includes 550 sheets/roll

Specifications

Collection: Preference®

Color Finish: White

Color Finish Category: Whites

Height: 17-1/8 in

Length: 23-3/4 in

Material: Paper

Package Quantity: Case of 80

Type: G1828001

Weight: 33.770

Width: 19-13/100 in

Frequently Purchased Together

+
+
+