1/2 Fold Seat Cover Dispenser in Polished Chrome

You last purchased this on
 
Georgia-Pacific

Safe-T-Gard™ 1/2 Fold Seat Cover Dispenser in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Georgia-Pacific

Safe-T-Gard™ 1/2 Fold Seat Cover Dispenser in Polished Chrome

  • Fast #
  • Part #GEO57725
  • Item #7489804
  • Manufacturer Part #57725
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Help Reduce Clogs: Dispenses highly dispersible seat covers to reduce clogs caused by the use of costly alternatives, such as toilet paper or paper towels
  • Durable Dispenser: With double-pack loading, is easy to install and cost-effective to maintain
  • Hygienic: "No Touch" feature minimizes cross-contamination
  • 1/2 fold seat cover dispensing system provides increased protection against germs at an economical cost
  • Helps Reduce Labor and Maintenance Costs: Associated with system clogs and restroom litter
  • Requires Certification

Specifications

Collection:
Safe-T-Gard™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2 in
Height:
11-1/4 in
Package Quantity:
Case of 12
Width:
16-1/8 in