16-4/5 in. Safe-T-Gard® (Pack of 200, Case of 25)

You last purchased this on
 
Georgia-Pacific

Safe-T-Gard® 16-4/5 in. Safe-T-Gard® (Pack of 200, Case of 25)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Georgia-Pacific

Safe-T-Gard® 16-4/5 in. Safe-T-Gard® (Pack of 200, Case of 25)

  • Fast #
  • Part #G47047
  • Item #7464104
  • Manufacturer Part #47047
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Reduces unnecessary waste and labor costs resulting from patrons creating makeshift seat covers from tissue paper
  • Space-saving size features a 1/4" fold design for dispensing from our space-saving, 8-1/4" wide dispenser
  • Clean white seat covers offer protection and can help minimize cross-contamination
  • Requires Certification

Specifications

Collection:
Safe-T-Gard®
Color Finish Category:
Whites
Color Finish Name:
White
Disposable:
Yes
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
16-4/5 in
Material:
Paper
Origin:
Global
Package Quantity:
Pack of 200, Case of 25
Product Type:
Toilet Seat Cover
Size:
Quarter-fold
Width:
14-3/10 in