Signature® 125-Count 9-2/5 in. 2-Ply Premium Multifold Paper Towel in White (Case of 16)

Part #G21000  |  Item #5053043  |  Manufacturer Part #21000

Length:

20-7/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2-Ply towel offers more absorbency with every hand dry
  • Designer packaging makes a statement of elegance and coordinates with bath and facial tissue products
  • Customer-preferred patented honeycomb pattern creates thick, luxurious softness

Specifications

Collection: Signature®

Color Finish: White

Color Finish Category: Whites

Height: 9-7/8 in

Length: 20-7/8 in

Material: Paper

Package Quantity: Case of 16

Type: Multi-fold

Weight: 13.600

Width: 13-7/8 in