4200 in. Centerfeed Towel in White
Pacific Blue Select™ 4200 in. Centerfeed Towel in White
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designer packaging makes a statement of elegance and coordinates with bath and facial tissue products
- Customer-preferred patented honeycomb pattern creates thick, luxurious softness
- 2-Ply towel offers more absorbency with every hand dry
Specifications
- Application:
- Washrooms
- Collection:
- Pacific Blue Select™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 16-3/8 in
- Length:
- 4200 in
- Material:
- Paper
- Product Type:
- Centerfeed Towel
- Weight:
- 45.770 lb
- Width:
- 7-7/8 in