12-1/2 x 13 in. Wash Cloth in White

You last purchased this on
 
Georgia-Pacific

Soft-n-Fresh® 12-1/2 x 13 in. Wash Cloth in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Georgia-Pacific

Soft-n-Fresh® 12-1/2 x 13 in. Wash Cloth in White

  • Fast #
  • Part #GEO29505
  • Item #7464403
  • Manufacturer Part #29505
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Soft and bulky when wet perfect for patient care in all health care facilities
  • Gentle on skin
  • Airlaid personal disposable washcloths
  • Wiper Size: 12.5" x 13"
  • Global Trade Item Number: 10073310295050
  • Springy” material and easy to open when rinsed and squeezed out
  • Convenient, protective, spill-resistant poly packaging
  • Requires Certification

Specifications

Application:
Healthcare, Manufacturing
Collection:
Soft-n-Fresh®
Color Finish Name:
White
Disposable:
Yes
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
13 in
Material:
Plastic
Material Type:
Poly
Product Type:
Wash Cloth
Width:
12-1/5 in