Georgia-Pacific Whole-Room Freshener Dispenser Refill (Case of 12)

G48293

Package Quantity

Case of 12

$109.83

per CASE
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • BREEZY LINEN. Fresh, crisp and airy, a scent that summons clean sheets drying on a clothesline.
  • CAN HELP EARN LEED® CREDITS. The LEED®Certification Mark is a registered trademark owned by the U.S. Green Building Council and is used by permission.
  • EASY TO MAINTAIN. Can be installed quickly and easily nearly anywhere in a restroom making maintenance a breeze.
  • MATCHING FRAGRANCES. On-trend fragrances are the same across the GP PRO ActiveAire® Air Care System, so you can be confident your restrooms will provide a consistent and more welcoming experience for everyone.
  • SUSTAINED RELEASE. Provides freshness for at least 3 days.
  • VOC COMPLIANT. Compliant for VOC content with applicable federal and state regulations. No liquids or sprays are used.

SPECIFICATIONS

Color Finish
Breezy Linen
Color Finish Category
Pinks
Depth
6-1/2 in
EcoLogo Certified
No
Green Seal Certified
No
Height
7-1/8 in
Length
9-1/2 in
Package Quantity
Case of 12
Weight
2.730
Width
6-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday