1-3/8 in. Deck Faucet with Shank Extension

You last purchased this on
 
Gerber Plumbing

1-3/8 in. Deck Faucet with Shank Extension

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

1-3/8 in. Deck Faucet with Shank Extension

  • Fast #
  • Part #GD602500
  • Item #3406569
  • Manufacturer Part #D602500
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with two handle centerset lavatory, bar, laundry and kitchen faucets
  • Allows an additional 1 1/4" mounting thickness
  • Maximum overall deck thickness of 2 1/2" when installed
  • Limited lifetime warranty
  • Requires Certification

Specifications

CSA Certified:
CSA B125
End Connection 1:
UNEF
End Connection 2:
UNEF
End Connections:
UNEF
Faucet Part Type:
Extension Kit
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1-1/4 in x 1/2 in
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
2-3/4 in