0 items

Gerber Plumbing Maxwell® Dual Flush 1.6 gpf Toilet Tank

GDF28190

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dual flush flushing system
  • Flow rate: 1.28 gpf
  • Material: Vitreous china
  • Two-button actuator

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A122.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Gerber Plumbing G21162 Toilet Bowl
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Maxwell® Dual Flush
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Dual
GSA Approved
No
Handle Type
Push Button
Height
14-1/8 in
IAPMO Listed
Yes
Length
8-1/8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
No
Width
15-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday