Gerber Plumbing

1.28 gpf Elongated Wall Mount Toilet in White

Part #G25033WH  |  Manufacturer Part #25033

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Elongated bowl
  • Top spud
  • Siphon jet flush technology
  • Does not include bolt caps

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Commercial

BAA Compliant: No

Bowl Only - FEI: No

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Color Finish: White

Color Finish Category: Whites

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Siphon Jet

GSA Approved: No

Height: 13 in

IAPMO Listed: Yes

Length: 25-5/8 in

MA Approved: No

Tank Only - FEI: No

Toilet Installation: Wall Mount

Toilet Type: One Piece

WaterSense Labeled: No

Width: 14-3/4 in