Gerber Plumbing

13 in. Curved Adjustable Shower Arm Polished Chrome

Part #DD481170  |  Manufacturer Part #D481170

Color/Finish:
Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 13" curved adjustable shower arm
  • 3/4" diameter
  • Solid brass construction, exposed pop-up drain without overflow

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1M

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: NPSM

End Connections: NPSM

Faucet Part Type: Shower Arm

GSA Approved: No

IAPMO Listed: Yes

ISO Specifications: No

Installation Type: Ceiling Mount

Length: 13 in

NSF Certified: Yes

NSF Specifications: NFS 372

WaterSense Labeled: No