Gerber Plumbing

13 in. S-Shaped Shower Arm with Flange Polished Chrome

Part #GD481116  |  Manufacturer Part #D481116

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 13" s-shaped shower arm with flange

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1M

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 2: NPSM

Faucet Part Type: Shower Arm

GSA Approved: No

IAPMO Listed: Yes

ISO Specifications: No

Installation Type: Ceiling Mount

Length: 13 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NFS 372

WaterSense Labeled: No