15 in. Right Angle Shower Arm and Flange Brushed Nickel

Part #GD481027BN  |  Item #2380669  |  Manufacturer Part #D481027BN

$ 42.70 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 15" right angle shower arm
  • Solid brass construction, exposed pop-up drain without overflow

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1M

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

End Connection 2: NPSM

Faucet Part Type: Shower Arm

GSA Approved: No

IAPMO Listed: Yes

ISO Specifications: No

Installation Type: Ceiling Mount

Length: 15 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NFS 372

WaterSense Labeled: No