Gerber Plumbing

15 in. Right Angle Shower Arm with Flange Oil Rubbed Bronze

Part #DD481027RB  |  Manufacturer Part #D481027RB

Color/Finish:
Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 15" right angle shower arm
  • Solid brass construction, exposed pop-up drain without overflow

Specifications

ADA Compliant: No

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Length: 15 in

Material: Brass