Gerber Plumbing 17 ga Brass Roman Tub Lift and Turn Waste & Overflow Polished Chrome

G41853

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 1 1/2" brass tubing
  • Cast brass shoe plug
  • Fits most tubs to 24" high
  • For roman tubs
  • Heavy duty cast red brass head, tee and shoe
  • Patented extra thick rubber overflow head gasket
  • Pre-adjustable linkage

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Body Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday