9-3/4 in. Pedestal Sink Base in White
Allerton™ Suite 9-3/4 in. Pedestal Sink Base in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- 12-565 Vessel
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Allerton™ Suite
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 27-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 7-1/4 in
- Material:
- Vitreous China
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Product Type:
- Pedestal
- Sink Installation Type:
- Pedestal Sink Base
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 9-3/4 in