Gerber Plumbing

Amalfi™ 3-Hole Kitchen Faucet with Single Lever Handle and Sidespray in Polished Chrome

Part #DD409130  |  Item #7009387  |  Manufacturer Part #D409130

Color/Finish:
Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  3

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372

ASME Specifications: [ASME A112.18.1, ASME A112.18.1M]

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 4 in

Collection: Amalfi™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Handles: Single Handle

Number of Holes: 3 Hole

Side Spray: Yes

Spout Height: 7-1/4 in

Spout Reach: 5-1/2 in

Spout Type: Swivel

Trim Only: No