Single Handle Single Bathtub & Shower Faucet in Brushed Nickel Trim Only
Amalfi™ Single Handle Single Bathtub & Shower Faucet in Brushed Nickel Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single Function Offers a Powerful Spray
- Includes Treysta™ Ceramic Disc Pressure Balance Cartridge, GA510015
- 2.0gpm (7.6 L/min) Max Flow Rate @80psi
- Integral Check Valves in Cartridge Body to Prevent Cross-Flow
- Features Pressure Manifold™ technology to ensure wide coverage and a powerful spray
- Features Easy Clean Soft-Touch Nozzles
- Features Dual Valve™ technology which minimizes water pressure loss as setting changes
- Features Air Injection™ technology which optimizes water intensity even at low pressures
- Pressure Balance
- Diverter on Tub Spout
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Brand Model Compatibility:
- G00GS500,G00GS520,GA510015,D460058
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Amalfi™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- Treysta™ Ceramic Disc
- Flow Rate:
- 2.0 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Pressure - Maximum:
- 80 psi
- Product Type:
- Trim Kit
- Shower Arm Reach:
- 6 in
- Showerhead Function:
- Single
- Side Spray:
- No
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-7/16 in
- Tub Spout Type:
- Diverter
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes