Amalfi™ Single Handle Single Bathtub & Shower Faucet in Chrome Trim Only

Part #GD512030TC  |  Item #7676312  |  Manufacturer Part #D512030TC

$ 148.96 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2.0gpm (7.6 L/min) Max Flow Rate @80psi
  • Single Function Offers a Powerful Spray
  • Includes Treysta™ Ceramic Disc Pressure Balance Cartridge, GA510017
  • Features Air Injection™ technology which optimizes water intensity even at low pressures
  • Features Dual Valve™ technology which minimizes water pressure loss as setting changes
  • Features Pressure Manifold™ technology to ensure wide coverage and a powerful spray
  • Features Easy Clean Soft-Touch Nozzles
  • Integral Check Valves in Cartridge Body to Prevent Cross-Flow
  • Diverter on Tub Spout
  • Pressure Balance

ADA Compliant

Green

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: G00GS500,G00GS520,GA510015,D460058

CEC Compliant: Not for Sale in CA

Collection: Amalfi™

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Treysta™ Ceramic Disc

Flow Rate: 2.0 gpm

Green: [Yes, WaterSense]

Handle Material: Zinc

Handle Type: Lever

Maximum Pressure: 80 psi

Number of Handles: Single Handle

Number of Holes: 3 Hole

Origin: Global

Product Type: Trim Kit

Shower Arm Reach: 6 in

Showerhead Function: Single

Side Spray: No

Spray Type: Full

Trim Only: Yes

Tub Spout Reach: 5-7/16 in

Tub Spout Type: Diverter

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes