Single Handle Single Shower Faucet in Brushed Nickel Trim Only
Amalfi™ Single Handle Single Shower Faucet in Brushed Nickel Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single Function Offers a Powerful Spray
- Includes Treysta™ Ceramic Disc Pressure Balance Cartridge, GA510015
- 2.0gpm (7.6 L/min) Max Flow Rate @80psi
- Integral Check Valves in Cartridge Body to Prevent Cross-Flow
- Features Pressure Manifold™ technology to ensure wide coverage and a powerful spray
- Features Easy Clean Soft-Touch Nozzles
- Features Dual Valve™ technology which minimizes water pressure loss as setting changes
- Features Air Injection™ technology which optimizes water intensity even at low pressures
- Pressure Balance
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.M
- Application:
- Residential
- Brand Model Compatibility:
- G00GS500,G00GS520,GA510015,D460058 Series Rough Valve
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Amalfi™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1-1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Shower Faucet
- Faucet Valve Type:
- Treysta™ Ceramic Disc
- Flow Rate:
- 2.0 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Shape:
- Rectangular
- Shower Arm Reach:
- 6 in
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- Yes
- Weight:
- 2.8 lb
- Width:
- 4-1/2 in