1.2 gpm 3 Hole Widespread Bathroom Sink Faucet with Double Lever Handle in Tumbled Bronze
Antioch™ 1.2 gpm 3 Hole Widespread Bathroom Sink Faucet with Double Lever Handle in Tumbled Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 1/16” High Spout, 4 3/8” Spout Length
- With Metal Touch Down Drain Assembly
- Ceramic Disc Cartridge
- 3-Hole Mount, 6” - 12” Installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- Acid Base:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Antioch™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tumbled Bronze
- Depth:
- 6-1/4 in
- Drain Base Height:
- 8-3/4 in
- Drain Base Width:
- 1-1/4 in
- Drain Opening:
- 2-1/8 in
- EPA Compliant:
- Yes
- Extra Wax:
- No
- Faucet Center Size:
- 4 in - 8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Fire Rated:
- No
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Brass
- Handle Type:
- Lever
- Hardware Included:
- Yes
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Insulated:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- MA Approved -:
- Yes
- Maximum Temperature:
- 160
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Connections:
- 2
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 4 Piece
- Odor:
- No
- Origin:
- Global
- Overflow Included:
- No
- Plug Included:
- No
- Pressure - Maximum:
- 60 psi
- Side Spray:
- No
- Spout Height:
- 2-15/16 in
- Spout Reach:
- 4-3/8 in
- Spout Type:
- High Arc
- Stem Type:
- Hot and Cold
- Stream Type:
- Laminar Stream
- Temperature Range:
- 40 to 160 Deg F
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 34.74 lb
- Width:
- 13-7/8 in