Gerber Plumbing

Antioch™ Mini Widespread Lavatory Faucet with Double Lever Handle in Tumbled Bronze

Part #DD304022BR  |  Manufacturer Part #D304022BR

Color/Finish:
Tumbled Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Three hole 4 12" installation
  • Flow rate: 1.5 gpm at 60 psi
  • Ceramic disc valves
  • Metal touch down drain assembly

ADA Compliant

Green

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372

ASME Specifications: ASME A112.18.1M

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125

Center Size: 4 in - 12 in

Collection: Antioch™

Color Finish: Tumbled Bronze

Color Finish Category: Bronze Tones

Faucet Mount: Deck Mount

Faucet Type: Minispread

Flow Rate: 1.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: [NSF 61-9, NSF 372]

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 5-1/16 in

Spout Reach: 4-3/8 in

Trim Only: No

WaterSense Labeled: Yes