Two Handle Bathroom Sink Faucet in Tumbled Bronze

You last purchased this on
 
Gerber Plumbing

Antioch™ Two Handle Bathroom Sink Faucet in Tumbled Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Antioch™ Two Handle Bathroom Sink Faucet in Tumbled Bronze

  • Fast #
  • Part #GD301122BR
  • Item #7009303
  • Manufacturer Part #D301122BR
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tumbled Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 7 7/8" high spout, 4 5/8" spout length, laminar flow
  • Includes 50/50 touch down drain DA505219P with color-matching flange and cap and black tailpiece
  • Ceramic disc valves
  • 1.2gpm (4.5L/min) maximum flow rate @60 psi
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
ASME:
ASME A112.18.1
Acid Base:
No
Adjustable:
No
Application:
Residential
Automatic Shut-Off:
No
BAA Compliant:
No
Brand Model Compatibility:
DA505219P
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
No
Collection:
Antioch™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tumbled Bronze
Drain Base Height:
8-1/2 in
Drain Base Width:
1-1/4 in
Drain Location:
Center
Drain Opening:
2-1/8 in
EPA Compliant:
Yes
Extra Wax:
No
Faucet Center Size:
4 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
Ceramic Disc
Fire Rated:
No
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Hardware Included:
Yes
IAPMO Listed -:
Yes
ISO:
No
Insulated:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
MA Approved -:
Yes
Material:
Brass
Maximum Temperature:
160
NSF:
NSF 372
NSF Certified:
Yes
Number of Connections:
2
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Number of Pieces:
2 Piece
Odor:
No
Origin:
Global
Overflow Included:
No
Plug Included:
No
Pressure - Maximum:
60 psi
Shape:
Rectangular
Side Spray:
No
Spout Height:
5-7/8 in
Spout Reach:
4-5/8 in
Spout Type:
High Arc
Stem Type:
Hot and Cold
Stream Type:
Laminar Stream
Temperature Range:
40 to 160 Deg F
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
26.1 lb
Width:
11-1/2 in