3-3/4 in. Plastic Toe-Tap Drain in Polished Chrome
Classics™ 3-3/4 in. Plastic Toe-Tap Drain in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cast brass shoe plug
- Positive seal with long lasting cam mechanism
- Patented adjustable self-retaining rubber head gasket
- Available in chrome only
- Compartmentalized packaging
- Partially assembled in carton
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- CSA B125.93
- Collection:
- Classics™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- IAPMO Listed -:
- Yes
- Material Type:
- PVC
- Product Type:
- Waste and Overflow
- Tub Depth:
- 3-3/4 in