Bannockburn™ 10-2/5 in. 2-Post Toilet Tissue Holder in Distressed Bronze

Part #DD441630RBD  |  Item #3694563  |  Manufacturer Part #D441630RBD

Color/Finish:
Distressed Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mounting hardware included

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Bannockburn™

Color Finish: Distressed Bronze

Color Finish Category: Bronze Tones

Depth: 2-19/20 in

Height: 2-19/20 in

IAPMO Listed: No

Material: Metal

Projection: 2-19/20 in

Width: 10-2/5 in