Brass Bath Drain/Trim Kits in Oil Rubbed Bronze
Brass Bath Drain/Trim Kits in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Fitting Size 1:
- 2-1/4 in
- Fitting Sizes:
- 2-1/4 in
- Handle Type:
- Lever