9-1/4 in. Pedestal Sink Base in White

You last purchased this on
 
Gerber Plumbing

Burr Ridge™ 9-1/4 in. Pedestal Sink Base in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Burr Ridge™ 9-1/4 in. Pedestal Sink Base in White

  • Fast #
  • Part #GG0029848
  • Item #5150291
  • Manufacturer Part #G0029848
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
22-512, 22-515, 22-519
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Burr Ridge™
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
27-7/8 in
IAPMO Listed -:
Yes
NSF Certified:
No
Pedestal Only:
Yes
Sink Installation Type:
Pedestal Sink Base
Sink Material:
Vitreous China
Vessel Only:
No
Width:
9-1/4 in