Gerber Plumbing

Burr Ridge™ Pedestal Bathroom Sink in White

Part #G12519  |  Manufacturer Part #12-519

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: Yes

Center Size: 8 in

Collection: Burr Ridge™

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear

GSA Approved: No

IAPMO Listed: Yes

Material: Vitreous China

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 23-7/8 in x 20-1/4 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 18-1/2 in x 12-1/2 in x 8-1/4 in

Sink Installation Type: Pedestal

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: Yes