Gerber Plumbing
Classics™ 16 in. Brass Toe-Tap Drain in Polished Chrome
Part #G41806 | Item #38127 | Manufacturer Part #0041806
Product Details
- Fits most tubs 14" to 16" high
- Fit-all drain in shoe
- Patented adjustable self-retaining rubber head gasket
- Patented pre-adjusted linkage
- Heavy duty cast red brass head, tee and shoe
- Cast brass pop-up and shoe plug
- Extra long plunger stroke
- Heavy duty, highly polished face plate
Documents
Specifications
CSA Certified: CSA B125.93
Collection: Classics™
Color Finish: Polished Chrome
Color Finish Category: Chromes
Connecting Pipe: Rigid
Drain Body Material: Brass
Drain Opening: 1-1/2 in
Gauge: 20
Tub Depth: 16 in