16 in. Brass Toe-Tap Drain in Polished Chrome
Classics™ 16 in. Brass Toe-Tap Drain in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Drain in shoe
- 1 1/2 in. brass tubing
- Fits most tubs 14 in. to 16 in. high
- Heavy duty cast red brass head, tee and shoe
- Cast brass shoe plug
- Patented adjustable self-retaining rubber head gasket
Specifications
- ADA Compliant:
- No
- Collection:
- Classics™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- Gauge (metal):
- 20 ga
- Product Type:
- Waste and Overflow
- Tub Depth:
- 16 in