Gerber Plumbing

Classics™ 16 in. Brass Trip Lever Drain in Polished Chrome

Part #G41802  |  Manufacturer Part #0041802

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Collection: Classics™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Connecting Pipe: Rigid

Drain Body Material: Brass

Gauge: 17

IAPMO Listed: No

Tub Depth: 16 in