16 in. Brass Trip Lever Drain in Polished Chrome

You last purchased this on
 
Gerber Plumbing

Classics™ 16 in. Brass Trip Lever Drain in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Classics™ 16 in. Brass Trip Lever Drain in Polished Chrome

  • Fast #
  • Part #G4181891
  • Item #787988
  • Manufacturer Part #004181891
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Patented adjustable self-retaining rubber head gasket and pre-adjustable linkage
  • Compartmentalized packaging and partially assembled in carton
  • Fits most tubs 14" to 16" high tubs
  • Extra long plunger stroke
  • Heavy duty cast red brass head, tee and shoe
  • Cast brass shoe plug
  • Heavy duty, highly polished face plate
  • Chrome plated stamped brass domed strainer
  • Lubricated cast brass plunger
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Classics™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connecting Pipe:
Rigid
Drain Body Material:
Brass
Gauge (metal):
20 ga
Tub Depth:
16 in