Plastic Lift & Turn Drain in Polished Chrome

You last purchased this on
 
Gerber Plumbing

Classics™ Plastic Lift & Turn Drain in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Classics™ Plastic Lift & Turn Drain in Polished Chrome

  • Fast #
  • Part #G4155276
  • Item #2102159
  • Manufacturer Part #004155276
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass two-piece stopper
  • Self-retaining gasket
  • Less tubing and tee
  • Cast brass shoe plug
  • Patented adjustable self-retaining rubber head gasket
  • Requires Certification

Documents


Specifications

Collection:
Classics™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connecting Pipe:
Rigid
Drain Body Material:
Plastic
Material Type:
PVC