0 items

Gerber Plumbing Ultra Flush® Elongated Toilet Bowl

G21377

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Elongated bowl
  • Flow rate: 1.6 gpf
  • Material: Vitreous china
  • Rough-in size: 12"
  • Seat not included

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A122.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
Brand Model Compatibility
Gerber Plumbing G2838097WH Toilet Tank
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Ultra Flush®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
17 in
Toilet Bowl Length
28-3/4 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14-3/4 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday