Gerber Plumbing

Full Flow Aerator Kit in Polished Chrome

Part #GDA613080N  |  Manufacturer Part #DA613080N

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI A156.18

ASME Specifications: ASME A112.18.1M

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

IAPMO Listed: Yes

NSF Certified: Yes

NSF Specifications: NFS 372