Gerber Plumbing
Large Hot Metal Knob Handle Assembly Long Broach
Part #GG0098823 | Item #279966 | Manufacturer Part #G0098823
$
10.63
EACH
Handle Type:
KnobProduct Details
Specifications
ADA Compliant: No
Color Finish: Polished Chrome
Color Finish Category: Chromes
Faucet Part Type: Handle
GSA Approved: No
Handle Type: Knob
IAPMO Listed: No
Material: Metal
NSF Certified: No