Lift and Turn Drain Kit Oil Rubbed Bronze

Part #DD490637RB  |  Item #2145134  |  Manufacturer Part #D490637RB

Color/Finish:
Oil Rubbed Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lift & turn drain kit
  • Includes overflow trims to replace one or two hole overflow covers
  • Matches Danze finishes.

Specifications

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Connection Type: NPSM

Drain Body Material: Brass

End Connection 2: Union

Fits Pipe Size: 2-13/16 in

Fitting Size 1: 1-1/2 in