20-1/2 x 17-1/8 in. Square Undermount Bathroom Sink in White

You last purchased this on
 
Gerber Plumbing

Logan Square™ 20-1/2 x 17-1/8 in. Square Undermount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Logan Square™ 20-1/2 x 17-1/8 in. Square Undermount Bathroom Sink in White

  • Fast #
  • Part #GG0012760
  • Item #4514305
  • Manufacturer Part #G0012760
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Logan Square™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
20-1/2 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Square
Sink Bowl Size:
15-3/4 in x 14-3/4 in
Sink Depth:
7-5/8 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Width:
17-1/8 in