1.28 gpf Toilet Tank in White

You last purchased this on
 
Gerber Plumbing

Maxwell® 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #GG0028990
  • Item #4239960
  • Manufacturer Part #G0028990
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Maxwell® 1.28 gpf Toilet Tank in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Flow rate: 1.28 gpf
  • Dual-fed siphon jet
  • Material: Vitreous china
  • Color matched tank lever
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Only:
No
Brand Model Compatibility:
21-928 Toilet Bowl
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Maxwell®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
Yes
Length:
8-3/8 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Product Type:
Toilet Tank
Tank Only:
Yes
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
17-1/2 in
cUPC Certified:
Yes