Gerber Plumbing

Maxwell® 1.28 gpf Toilet Tank in White

Part #GMX2899097  |  Manufacturer Part #MX-28-990-97

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Material: Vitreous china
  • Flow rate: 1.6 gpf
  • Dual-fed siphon jet
  • Color matched tank lever

Green

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: 21-952 Toilet Bowl

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: Yes

Collection: Maxwell®

Color Finish: White

Color Finish Category: Whites

Dual Flush: No

EPA Compliant: Yes

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Siphon Jet

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Trip Lever

Height: 13-1/8 in

IAPMO Listed: Yes

Length: 8-3/8 in

MA Approved: No

Material: Vitreous China

NSF Certified: No

Tank Only - FEI: Yes

Toilet Seat Included: No

Toilet Type: [Two Piece, Tank]

Trip Lever Location: Left-Hand

Trip Lever Placement: Front

WaterSense Labeled: Yes

Width: 17-1/2 in