1.6 gpf Toilet Tank in White with Right-Hand Trip Lever

You last purchased this on
 
Gerber Plumbing

Maxwell® 1.6 gpf Toilet Tank in White with Right-Hand Trip Lever

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Maxwell® 1.6 gpf Toilet Tank in White with Right-Hand Trip Lever

  • Fast #
  • Part #GMX28490WH
  • Item #7208688
  • Manufacturer Part #MX-28-490
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flow rate: 1.6 gpf
  • Front jet flushing action
  • Material: Vitreous china
  • Front tank lever
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Only:
No
Brand Model Compatibility:
Gerber Plumbing G21752WH Toilet Bowl
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
Maxwell®
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Siphon Jet
GSA Approved:
No
Handle Type:
Trip Lever
Height:
13-1/2 in
IAPMO Listed -:
Yes
Length:
8-1/2 in
MA Approved -:
No
Material:
Vitreous China
Tank Only:
Yes
Toilet Rough-In:
12 in
Toilet Type:
Tank
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
No
Width:
18-1/2 in