3-Hole 1-Bowl Concealed Mount Lavatory Sink in White
Maxwell 3-Hole 1-Bowl Concealed Mount Lavatory Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Maxwell
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Installation Type:
- Drop-in
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 20 in x 17 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No