1.6 gpf Elongated ADA Floor Mount Toilet Bowl in Biscuit
This product has been replaced by
Manufacturer Part #GSE2112809
Maxwell® SE 1.6 gpf Elongated ADA Floor Mount Toilet Bowl in Biscuit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ErgoHeight™
- 17" high elongated toilet
- 10" rough-in
- WaterSense certified
- Reverse trap
- Front jet flushing action
- Glazed trapway
- High Efficiency Toilet
- Bowl only, shown as entire unit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A122.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- Brand Model Compatibility:
- 28-170 Toilet Tank
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Maxwell® SE
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Number of Bowls:
- 1
- Tank Only:
- No
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Width:
- 14-5/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- Trap Size:
- 1-3/4 in
- WaterSense Labeled:
- No