Gerber Plumbing Maxwell® SE Elongated Toilet Bowl in White

G21162

Manufacturer Part #: 21-162

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Material: Vitreous china
  • Elongated bowl
  • Flow rate: 1.6 gpf
  • Rough-in size: 12"
  • Seat not included

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Height Range
14-15 in
Bowl Only - FEI
Yes
Bowl Shape
Elongated
Brand Model Compatibility
Gerber Plumbing G28170WH Toilet Tank
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Maxwell® SE
Dual Flush
No
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Dual
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
Tank Only - FEI
No
Toilet Bowl Length
28-7/8 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday