1.28 gpf Round Floor Mount Toilet Bowl in White
Maxwell® SE 1.28 gpf Round Floor Mount Toilet Bowl in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Elongated bowl
- Flow rate: 1.6 gpf
- Material: Vitreous china
- Seat not included
- Rough-in size: 12"
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A122.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Only:
- Yes
- Bowl Shape:
- Round
- Brand Model Compatibility:
- WS-28-170 Toilet Tank
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Maxwell® SE
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Tank Only:
- No
- Toilet Bowl Height:
- 14-3/4 in
- Toilet Bowl Width:
- 14-5/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- Yes